Revcor
Propeller, 14 In Dia, 33 Deg Pitch
Mfr # T1404-33 L
Zoro # G1600724
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 14 in
- Rotation CCW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/3 hp
Explore More Products
- REVCOR Propeller, Dia 22 In, 24 Deg Pitch AWT2203-24 R
- REVCOR Propeller, 22 In Dia, 22 Deg Pitch, Rotation: CW OA2203-22 R
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch XW2003-34 L
- REVCOR Propeller, 20 In Dia, 17 Deg Pitch T2004-17 L
- REVCOR Propeller, 22 In Dia, 24 Deg Pitch T2203-24 R
- REVCOR Propeller, 20 In Dia, 33 Deg Pitch T2003-33 R
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch T1804-23 L
- REVCOR Propeller, 10 In Dia, 23 Deg Pitch G1003-23 R
- REVCOR Propeller, 10 In Dia, 33 Deg Pitch G1004-33 R
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch 606004-SGL
- SUPERIOR ELECTRIC Fan Blade D-Bore (White) RVA1545DW
- Revcor Condenser Fan Blades and Hubs