Zoro Select
4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL
Mfr # 45DU26
Zoro # G1600789
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4"
- Outside Dia. 4.26"
- Max. Pressure 70 psi
- Length 25 ft.
Explore More Products
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT 1ZMU2
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL 45DT93
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 70 PSI BL 45DT98
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 150 PSI YL DPZ600-50CE-G
- ZORO SELECT 1" ID x 100 ft PVC Water Suction Hose Clear/WT 45DU57
- ZORO SELECT Water Hose, 2" ID x 20 ft., 50 ft., Green PKQ2-200
- ZORO SELECT 6" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL RCY600-50-G
- ZORO SELECT 4" ID x 20 ft PVC Water Suction Hose 50 PSI Clear/WT 45DU55
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose Clear/WT 45DU53
- KURIYAMA 1-1/2" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/BL 45DU65
- INTERSTATE PNEUMATICS 1/4 Inch Discharge Tube 13 Inch Long CPE7024
- Zoro Select Air Hoses