Streamline
Coil Copper Tubing, 1/2 in Outside Dia, 50 ft Length, Type ACR
Mfr # DY08050
Zoro # G1600977
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Tube Size 1/2 in
- Application Natural Gas, Propane
- Copper Tube Shape Coil
- Wall Thickness 0.032 in
Explore More Products
- STREAMLINE Streamline REF-5/8 Soft Coil Tubing, 5/8 in OD, 50 ft L D 10050P
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type L LS02100
- STREAMLINE 01082 Copper Tubing, 1 in, 20 ft L, Hard, Type M, Coil MH10020
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 100 ft Length, Type L LS12100
- STREAMLINE Copper Tube, 60 ft Overall L KB10060
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type ACR D 08100P
- STREAMLINE Copper Tube, 100 ft Overall L DY06100
- STREAMLINE RC2520 Copper Tubing, 14 in, 20 ft L, Short, Coil UT04020
- STREAMLINE Copper Tube, 100 ft Overall L DY18100
- ZORO SELECT 260 Brass Round Tube, 7/32 in Outside Dia, 3 ft Length 1148
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type K KH24010
- Streamline Tubing