Zoro Select
1-1/4" Malleable Iron Cap
Mfr # 1LBZ9
Zoro # G1601731
$11.06
20% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT 2" Malleable Iron Cap 1LCA2
- ZORO SELECT 1/4" Malleable Iron Cap 1LBZ4
- ZORO SELECT 1/8" Malleable Iron Union 5P588
- ZORO SELECT Reducing Coupling, Cast Iron, 2 x 1 1/2 in 222138
- ZORO SELECT Pipe Flange, Steel, Threaded, Class 300 BULK-PF-488
- ZORO SELECT 1" x 3/4" Malleable Iron Reducer 1XKT6
- ZORO SELECT 3" Malleable Iron 90 Degree Street Elbow 4316002468
- ZORO SELECT Street Tee, 1/2 In. 783Y72
- ZORO SELECT Nipple, For Air, 2 5/64 in I.D., Aluminum ZUSA-PF-14902
- ANVIL Malleable Iron Square Head Plug Class 125 0318902525
- ZORO SELECT Black Forged Steel Bushing Class 3000 1MNJ6
- Zoro Select Fittings