Kerr Lakeside
3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK
Mfr # 75C150KCS
Zoro # G1601905
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/8 in
Explore More Products
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK 37C50KBC
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 8C50KFC
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK 50C200KBC
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK 8C75KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK 25C37KBC
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK 10C125KFC
- KERR LAKESIDE #8-33 Socket Head Cap Screw, 100 PK 8C25KBC
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK 8C62KCS
- KERR LAKESIDE STD SHCS 10-24X 3 IN PK/100 10C300KCS
- PARKER FASTENERS #4-40 Socket Head Cap Screw, 1/4 in Length, 10 PK 4C25LHDS
- AMERICAN SOCKETS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 100 PK 3732CSP
- Kerr Lakeside Socket Head Cap Screws