Zoro Select
Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK
Mfr # 1VB34
Zoro # G1602176
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flat
- Drive Square
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK 1VB41
- ZORO SELECT Deck Screw, #10 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK 1VB38
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK 1VB42
- ZORO SELECT Deck Screw, #6 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 3000 PK 0640DPG
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1500 PK 08207DQG188
- ZORO SELECT Deck Screw, #12 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 750 PK 12407DQG188
- ZORO SELECT Deck Screw, #9 x 3 in, Steel, Flat Head, Phillips Drive, 1000 PK 0948DPG17
- ZORO SELECT Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Square Drive, 3000 PK 0920DQG
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Stainless Steel, Flat Head, Square Drive, 1000 PK 1056DQF17188
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive LP312STTBK
- BUILDRIGHT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 189 PK 54999
- Zoro Select Deck Screws