Synflex

Air Brake Tubing, Type B, 3/8 In OD, Green


$207.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 100 ft
  • Outside Dia. 3/8 in
  • Material Polyamide/Polyester
  • Type Type B - Reinforced
  • Color Green
See all product information