Anvil
Pipe Covering Protection Saddle, 6 In
Mfr # 0500072087
Zoro # G1603716
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12 in
- Pipe Size 6 in
- Standards and Approvals A-A-1192A (Type 39A & 39B), ANSI/MSS SP-69, MSS SP-5 (Type 39A & 39B), WW-H-171-E (Type 40A&40B)
- Max. Load (Lb.) 1,800 lb
Explore More Products
- ANVIL Insulation Protection Shield, 6 In 0500340146
- ANVIL Insulation Protection Shield, 1/2 To 1 In 0500340013
- ANVIL Pipe Covering Protection Saddle, 3 In 0500071568
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In 0500176128
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In 0500173406
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In 0500360391
- ANVIL 260ISS 14 GAL INS SADDLE SYS 0500360425
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 5 In 0500175112
- ANVIL 20 D BLACK STRUT SHIELD 0560600306
- ANVIL Insulation Protection Shield, 3/4 To 2 In 0500340039
- ANVIL Pipe Covering Protection Saddle, 3 To 5In 0500072061
- Anvil Pipe Saddles & Shields