Proto
1/2" Drive Deep Socket Set Metric 23 Pieces 10 mm to 32 mm , Full Polish
Mfr # J54201
Zoro # G1604102
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Full Polish
- SAE or Metric Metric
- Number of Pieces 23
Explore More Products
- PROTO 3/8" Drive Socket Set Metric 57 Pieces 6 mm to 22 mm , Full Polish J52226A
- PROTO 3/8 in Drive Socket Set Metric, SAE 53 Pieces 1/4 in to 3/4 in, 6 mm to 19 mm , Chrome J52353AS
- PROTO 1/2 in Drive Socket Set SAE 18 Pieces 3/8 in to 11/16 in , Chrome J54118S
- PROTO 1/2 in Drive Socket Set Metric 32 Pieces 10 mm to 22 mm , Black Phosphate J74232IM
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish J52107
- PROTO 1/4 in Drive Socket Set Metric 14 Pieces 4 mm to 12 mm , Chrome J47214S
- PROTO SKT 1/4" DR 12PT 10pc SET PO47104
- PROTO 1/2" DR 19pc SOCKET SET 12 POINT PO54113
- PROTO 3/4 in Drive Socket Set SAE 13 Pieces 7/8 in to 1 1/2 in , Chrome J55100A
- KO-KEN Socket set 8mm-19mm 12 Point 300mm 12 pieces 3/8 Sq. Drive RS3305M/12
- K-TOOL INTERNATIONAL 20020 0.25 in. Multi Plus Close Quter Spline Socket - 12 Piece KTI20020
- Proto Socket Sets