Hubbell
IEC Pin and Sleeve Receptacle, 100A, 250V
Mfr # HBL4100R12W
Zoro # G1604197
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Amps - Plugs and Receptacles 100
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
- Amps 100
Replacement Parts
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 120/240VAC HBLS460R12W
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow HBL15W49
- HUBBELL Interlock, Mechanical HBL4100MI7W
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125V, Yellow HBL330B4W
- HUBBELL Watertight Plug, 16-30r, Repl Int HBL29W76IN
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R HBL27W74
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V HBL560R5W
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 600V HBL5100R5W
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 120/208V HBL520B9W
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC HBL4100RS2W
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R HBL2313SW
- Hubbell Watertight Devices