Solberg
Filter Element, Paper, 2 Microns
Mfr # 376P
Zoro # G1604425
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 9 in
- Outside Dia. (In.) 14 5/8 in
- Height (In.) 14 1/2 in
- For Use with Blower No. 2EPU3, 2EPU4, VFT65-2
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns 842
- SOLBERG Filter Element, Paper, 2 Microns 484P
- SOLBERG Filter Element, Paper, 2 Micron 838
- SOLBERG Filter Element, Paper, 2 Micron 858
- SOLBERG Filter Element, Paper, 2 Micron 846
- SOLBERG Filter Element, Paper, 2 Micron 874
- SOLBERG Oil Mist Filter, 1/2" Inlet, 4.5 cfm EF-FG5-050
- SOLBERG HEPA Cartridge Filter, 129 cfm, 0.3 Micron HE230
- SOLBERG HEPA Cartridge Filter, 1531cfm, 0.3 Micron HE384
- SOLBERG Filter Element, Paper, 2 Microns 374P
- BETA 1 FILTERS Air Filter replacement filter for 2117151 / GARDNER DENVER B1AF0009309
- Solberg Compressed Air Treatment