Hex Head Plug, 1/8 in, 316L Stainless Steel, Class 3000, MNPT, 5/8 in Overall Length

  • Mfr # 4307001600

  • Zoro # G1604705


product price:  $2.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307001600
Zoro #
G1604705
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Outside Dia.
5/8"
Hex Size
7/16 in
Nominal Pipe Size
1/8 in
Overall Length
5/8 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Fittings Sub-Category
Plugs
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Max. Pressure
3000 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
2810 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Hex Head Plug
For Pipe Schedule
160
Class
Class 3000
Plug Construction
Solid
Includes Seal
No
Plug Drive Style
1/8 in Hex
Includes Pre-Applied Thread Sealant
No
Material Grade
316L

Description

Plug, 1/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Not Applicable, For Pipe Schedule Schedule 160, Threaded, 5/8 in Overall Length, 6,000 psi Maximum Operating Pressure, 2810 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.