Stanley
Lever Lockset, Mechanical, Dummy, Grd. 2
Mfr # QCL220E625
Zoro # G1604928
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Grade 2
- Mortise / Cylindrical Cylindrical
Explore More Products
- STANLEY Lever Lockset, Mechanical, Dummy, Grd. 1 QCL120E625
- STANLEY Lever Lockset, Mechanical, Dummy, Grd. 2 QCL220M626
- STANLEY Lever Lockset, Mechanical, Dummy, Grd. 2 QTL220E605
- SCHLAGE Satin Chrome Dummy Lever Lockset, Accent, Right Hand F170 ACC 626 RH
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless AL6290SS
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 ND170RHO626
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Bright Nickel 5455V.055.FD
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 F170 LAT 622 CEN
- SCHLAGE Satin Chrome Dummy Lever Lockset, Accent, Left Hand F170 ACC 626 LH
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 F170 LAT 716
- DELTANA Trelawny Home Series Door Leverset Dummy Right Handed Chrome 6864D-26
- Stanley Dummy Door Handles