- Home
- /
- Lighting
- /
- Ballasts
- /
- HID Ballasts
- /
- PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Indoor Enclosed
Shop Alternate Products
This Product is Discontinued
Advance
PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Indoor Enclosed (Discontinued)
Mfr # 78E6091-001
Zoro # G1605414
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ballast Lamp Type Metal Halide
- Ballast Max. Lamp Watts 400
- Ballast Voltage 120/208/240/277
- Ballast Start Type Probe
- For Use With Metal Halide HID Bulbs
Customers Also Purchased
- Brand Advance
-
MFR #
78E6091-001
-
Zoro #
G1605414
- UPC # 781087860915
- Country of Origin Mexico
- Category HID Ballasts
Dimensions
Dimension A | 12 1/16 in |
Height | 7 3/4 in |
Dimension B | 12 11/16 in |
Length | 14 3/8 in |
Width | 5 3/4 in |
Dimension E | 3 5/16 in |
Dimension C | 13 7/16 in |
Details
Item | HID Ballast |
Ballast Lamp Type | Metal Halide |
Ballast Max. Lamp Watts | 400 |
Ballast Voltage | 120/208/240/277 |
Ballast Start Type | Probe |
For Use With | Metal Halide HID Bulbs |
ANSI Code | M59 |
Ballast Item | HID Ballast |
Input Watts | 458W |
Operating Amps @ 120V | 4.0 A |
Operating Amps @ 240V | 2.0 |
Ballast Lamp Watts | 400 |
Number of Lamps | 1 |
Thermal Protection | No |
Operating Amps @ 277V | 1.75 A |
Ballast Family | HID Magnetic |
Operating Amps @ 208V | 2.3 |
Hz | 60 |
Min. Starting Temp. | -20 Degrees F |
Insulation Class | H |
Ballast Type | Magnetic |
Includes | Capacitor |
Fixture Ballast Type | Core and Coil |
Ballast Bulb Type | Metal Halide |
Max. Bulb Watts | 400 W |
Standards | CSA Certificate, RoHS Compliant, UL Certificate |
Starter Required | No |
Brand and Series | Advance |
Housing Material | Steel |
Ballast Factor | 1 |
Number of Bulbs Supported | 1 |
Frequency | 60Hz |
Min. Bulb Watts | 400 W |
Input Voltage | 120 to 277V AC |
Description
Advance, Magnetic, HID Ballast, Ballast Start Type Probe, ANSI Code M59, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120 to 277V AC, Input Watts 458W, -20 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60Hz