Schneider Electric
Joystick Operator, 22mm, 2 Dir, Maintained
Mfr # XD5PA12
Zoro # G1605432
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Number of Directions 2
- Contact Form 2NO
- Contact Rating 10A @ 600V AC
- Joystick Material Plastic
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained 9001K36
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary 9001K70
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary 9001K71
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary 9001K31
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained 9001K37
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary 9001K35H2
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary 9001K70H7
- SCHNEIDER ELECTRIC Joystick controller 022 4-direction spri ZD5PA24
- SCHNEIDER ELECTRIC Remote ZART12D Base ZARB18W XARS12D18W
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary XD5PA24
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary 9001K31H8
- Schneider Electric Push Buttons & Indicators