Zoro Select
1/4"-20 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.025.0025
Zoro # G1605624
$5.89
35% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Type Round
- Drive Combination Phillips/Slotted
- Drive Size #3
Explore More Products
- ZORO SELECT 1/4"-20 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0350
- ZORO SELECT 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0050
- ZORO SELECT 1/4"-20 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0600
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035080-100P1
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0250
- ZORO SELECT #8-32 x 7/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 6000 PK 0814MCT
- ZORO SELECT 3/8"-16 x 5 in Slotted Flat Machine Screw, Plain Steel, 100 PK 3780MSF188
- ZORO SELECT 3/8"-16 x 1-3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51213.037.0175
- ZORO SELECT #12-24 x 1-3/4 in Slotted Round Machine Screw, Plain Steel, 1000 PK 1228MSR188
- NEWPORT FASTENERS #10-32 x 1/2 in Phillips Truss Machine Screw, Black Oxide Steel, 8000 PK 640788
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK 07265
- Zoro Select Machine Screws