Dayton
NO Mechanical Float Switch 115VAC
Mfr # 3BY83
Zoro # G1606202
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Amps 13 A
- Teather/Solid State Tether
- Includes Mounting Strap
- Float Switch Cord Length 30 ft.
Explore More Products
- DAYTON NO Mechanical Float Switch 115/230VAC 15 psi 10A173
- DAYTON NO Mechanical Float Switch 115VAC 6PNV1
- DAYTON NO Mechanical Float Switch 115VAC 6PNV6
- DAYTON NO Mechanical Float Switch 115VAC 6PNU9
- DAYTON NO Mechanical Float Switch 115VAC 6PNU4
- DAYTON NC Mechanical Float Switch 115VAC 3BY80
- DAYTON NO Mechanical Float Switch 115VAC 6PNV4
- DAYTON Float Switch 118844-GIS
- DAYTON NO Float Safety Switch 125/250VAC 2HXZ4
- DWYER INSTRUMENTS Level Switches, Horiz Int Mt M162 F6-MHS
- BE PRESSURE SUPPLY Tethered Float Switch, w/Piggy Back Pl SPCORD
- Dayton Level Switches