Motorola
Earpiece, Black, 48 In. L
Mfr # PMLN5001A
Zoro # G1606762
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Wires 1
- For Use With 4PJD4
- Push To Talk Yes
- Volume Control No
Explore More Products
- MOTOROLA Antenna, 4 L, Rubber/Plastic PMAD4121B
- MOTOROLA Antenna, Type 420 to 440 MHz, 2" L AAM28X502 ATU21CS
- MOTOROLA Antenna, 3-1/2 L, Rubber/Plastic PMAE4023B
- MOTOROLA Antenna, 2 L, Rubber/Plastic PMAE4093B
- MOTOROLA Battery Pack, 2500mAh Battery Capacity PMNN4578A
- MOTOROLA Antenna, 1-1/2 L, Rubber/Plastic PMAE4091A
- MOTOROLA Case, Material Hard Leather PMLN5020C
- MOTOROLA Carry Case, Type Belt Loop, Leather AAM04X502 LCC-264H
- MOTOROLA Case, Material Hard Leather PMLN5028B
- MOTOROLA DTR550 Digital Radio Replacement Antenna 8505241U06
- MOTOROLA Display Multi Unit Charger, Fits Motorola PMPN4284A
- Motorola Two Way Radio Accessories