Westward
Mechanics Drill, HSS, 11/32,135 Deg
Mfr # 2UFW5
Zoro # G1607295
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Decimal Equivalent 0.3438
- Drill Bit Point Angle 135 Degrees
Explore More Products
- WESTWARD Mechanics Drill, HSS, 19/64,135 Deg 2UFW2
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg 2UFV1
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg 2UFU8
- WESTWARD Mechanics Drill, HSS, 31/64,135 Deg 2UFX5
- WESTWARD Mechanics Drill, HSS, 1/16,135 Deg 2UFU5
- WESTWARD Mechanics Drill, HSS, 23/64,135 Deg 2UFW6
- KODIAK CUTTING TOOLS 9/32 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt 5410482
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 11/32 C30522
- KODIAK CUTTING TOOLS 15/64 Drill Mechanics Length HD Black & Gold 135 Deg Split Pt 5410449
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 C23831
- CHAMPION CUTTING TOOL CHAMPION BRUTE MECHANICS LENGTH DRILL XL28-7/64
- Westward Mechanics Length Drill Bits