- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 48,356 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 48,356 cfm, 208-230/460V
Mfr # 7M8H1
Zoro # G1607383
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,202.99
Item successfully saved to ''
Key Features
- Blade Dia. 60 in
- Exhaust/Supply Fan Motor HP 5 hp
- Drive Package With Motor Included Yes
- Sones @ 0.250-In. SP @ 5 Ft. 36
- Dimension F 61 in
- Brand Dayton
- MFR #7M8H1
- Zoro #G1607383
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 60 in |
Dimension F | 61 in |
Venturi Depth | 7 1/2 in |
Width (In.) | 66 in |
Dimension E | 26 7/16 in |
Max. Depth | 34 in |
Dimension D | 2 in |
Flange Width | 66 in |
Dimension A | 66 in |
Bearing Size | 1 3/4 in |
Shaft Dia. | 1 3/4 in |
Dimension C | 7 9/16 in |
Height | 66 in |
Dimension B | 34 in |
Flange Depth | 2 in |
Venturi Clearance Dia. | 61 in |
For Cut-Out Height | 62 1/2 in |
Overall Width | 66 in |
Overall Height | 66 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Width | 62 1/2 in |
Shaft Diameter | 1 3/4 in |
Blade Diameter | 60 in |
Venturi Diameter | 61 in |
Overall Depth | 34 in |
For Cut-Out Length | 62 1/2 in |
Width | 66" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 5 hp |
Drive Package With Motor Included | Yes |
Sones @ 0.250-In. SP @ 5 Ft. | 36 |
Includes | Drive Package |
Motor RPM | 1,745 RPM |
Assembled/Unassembled | Unassembled |
Sones @ 0.000-In. SP @ 5 Ft. | 35 |
Wall Collar Stock No. | 1WBV8 |
Intake Guard No. | 1WBU9 |
Motor Type | 3-Phase |
Full Load Amps | 14.5-13.1/6.5 |
Item | Exhaust Fan with Drive Package |
Max. Inlet Temp. | 104 Degrees F |
Drive Package Included | Yes |
Fan Voltage | 208-230/460V AC |
Weatherhood No. | 1WBW6 |
Max. BHP | 5.75 hp |
Motorized Wall Galv. Shutter Stock No. | 3C733 |
CFM @ 0.000-In. SP | 48,356 cfm |
CFM @ 0.250-In. SP | 39,274 cfm |
Propeller Material | Cast Aluminum |
Fiberglass Wall Shutter No. | 5C222 |
CFM @ 0.125-In. SP | 44,215 cfm |
Phase | 3 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Stock No. | 1AHB5 |
Hz | 60 Hz |
Aluminum Wall Shutter No. | 3C314 |
Number of Blades | 6 |
Mounting Position | Horizontal or Vertical |
Motor Insulation | Class F |
Galvanized Wall Shutter No. | 3C116 |
Bearing Type | Regreasable Cast Pillow Block |
Frame Material | Steel |
Fan RPM | 485 |
Frequency | 60 Hz |
Blade Material | Aluminum |
Exhaust Airflow @ 0.000 in SP | 48,356 cfm |
Standards | AMCA, UL/cUL |
Number of Speeds | 1 |
Number of Fans | 1 |
Nameplate Voltage | 208-230/460V AC |
Exhaust Airflow @ 0.125 in SP | 44,215 cfm |
Maximum Inlet Temperature | 104 Degrees F |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Motor Speed Range | 1601 to 1800 RPM |
Drive Type | Belt Drive |
Guard Type | None |
Exhaust Airflow @ 0.250 in SP | 39,274 cfm |
Square Opening Required | Greater than 30 in |
Noise Level @ 0.125 in SP @ 5 ft | 35 sones |
Speed Controllable | No |
Ventilation Type | Exhaust |
Assembled | Unassembled |
Fan Style | Panel |
Maximum Exhaust Airflow @ 0.000 in SP | 40,001 to 50,000 cfm |
Motor Horsepower | 5 hp |
Number of Shutters | 0 |
Nominal Voltage | 208-230/460V AC |
Vent Design | Ductless |
Frame Finish | Zinc Plated |
Includes Motor | Yes |
Noise Level @ 0.000 in SP @ 5 ft | 35 sones |
Maximum Airflow | 48,356 cfm |
Mounting Orientation | Horizontal, Vertical |
Includes Grill | No |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 31 to 50 sones |
Includes Dehumidistat | No |
Full Load Current | 14.4 A |
Maximum Noise Level | 35 sones |
Motor Speed | 1,750 RPM |
Enclosure Design | Totally Enclosed Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 48,356 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 48,356 cfm, Maximum Noise Level 35 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V 7M832
- DAYTON Heavy Duty Fan, 18,024 cfm, 115/208-230V 7AR63
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V 7M841
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V 7M8H4
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V 7M880
- DAYTON Exhaust Fan, Slantwall, 36In, D/D 44YU17
- DAYTON Std Duty Fan, 16,646 cfm, 208-230/460V 7AD43
- DAYTON Heavy Duty Fan, 45,573 cfm, 208-230/460V 7M8G3
- DAYTON Heavy Duty Fan, 13,639 cfm, 115/208-230V 7M898
- DAYTON Heavy Duty Fan, 18,117 cfm, 208-230/460V 7M8C3
- DAYTON Exhaust Fan, 24In, D/D, 230V 44YU13
- Dayton Belt Driven Exhaust Fans