Anvil
Cast Iron Blind Flange Faced and Drilled Class 125
Mfr # 0308016005
Zoro # G1607794
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Explore More Products
- ANVIL Black Forged Steel Coupling Class 3000 0362061608
- ANVIL Malleable Iron 90 Degree Elbow Class 150 0310002001
- ANVIL 2-1/2" x 1" Malleable Iron Reducer Coupling 0310090600
- ANVIL Round Head Plug, Forged Steel, 3/4 in 0361325400
- ANVIL Cast Iron Reducing Tee Class 125 0300044005
- ANVIL 1-1/2" Cast Iron 90 Degree Elbow 0300001401
- ANVIL Lateral Wye, Forged Steel, 1 1/4 in 0361109861
- ANVIL 1/8" Black Forged Steel Cross 0361129000
- ANVIL 45 Elbow, Cast Iron, 4 in, Class 125 0306020009
- LEGEND VALVE 3/4" BLACK 90 STREET ELBOW 350-044C
- ANVIL 90 Elbow, Forged Steel, 1/2 in, FNPT 0361000607
- Anvil Fittings