Starrett
Combination Square Set, 12 In, 4 Pc
Mfr # C434-12-16R
Zoro # G1607846
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Head Type Square, Center, Reversible Protractor
- Blade Length (In.) 12 in
- Head Material Forged Steel
- Graduations (In.) 32nds/64ths/50ths/100ths
Explore More Products
- STARRETT Combination Set C9-12-4R
- STARRETT Combination Set 9ME-300
- STARRETT Combination Square W/Slc C11H-12-4RW/SLC
- STARRETT Center Head, Steel, Smooth Finish C33-1224
- STARRETT Combination Square Blade, 12 In, 16R CB12-16R
- STARRETT Combination Square Set, 2 Pc 11H-12-4R
- STARRETT Combination Square 11MHC-300
- STARRETT Combination Set 9ME-600
- STARRETT Combination Set 434-18-16R
- STARRETT Square Head, Steel, Smooth Finish H33-1224
- STANLEY Stanley 46-131 Premium Die-Cast Handle Combination Square, 16" 46-131
- Starrett Measuring and Layout Tools