Century
3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM
Mfr # H841V1
Zoro # G1608126
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3/4
- No. of Speeds 1
- RPM Range 3,001-3,600
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM F390
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM RS2014
- CENTURY 3-Phase Belt Drive Motor, 3/4, 1/3 HP, 56FR Frame, 200-230V AC Voltage, 1,725/1,140 Nameplate RPM H657V1
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM BF2054
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM GF2014
- CENTURY Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM C426V2
- CENTURY MOTOR 1/2 HP 1140 RPM 208-230/ FB3056
- CENTURY Split-Phase Belt Drive Motor, 1/6, 1/18 HP, 48Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM BGF2014L
- CENTURY Split-Phase Belt Drive Motor, 1/12 HP, 48Z Frame, 115V AC Voltage, 1,140 Nameplate RPM BF20086V1
- CENTURY Split-Phase Belt Drive Motor, 3/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM OS2074
- DAYTON 3/4 HP Motor, 1725 RPM, 115/208-230V 3K617BG
- Century HVAC Motors