Zoro Select
1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A
Mfr # BULK-RS-NHS70-244
Zoro # G1608381
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A BULK-RS-NHS70-23
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-N30-15
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A BULK-RS-H40-51
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A BULK-RS-NHS50-244
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-N40-908
- ZORO SELECT 3/4" High Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-BHS70-924
- ZORO SELECT Rubber Sheet, EPDM, 1/2"Thick, 24"x12", 60A BULK-RS-E60-248
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W BULK-RS-H40-98
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 6"x36", Black, 70A BULK-RS-NHS70-924
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 120" Length - Blue 36-005U-125
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A BULK-RS-N40-888
- Zoro Select Rubber Sheets & Strips