Securitron
Latch Monitor, StainlessPolished, T-Strike
Mfr # LMS-1
Zoro # G1608988
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Polished
- Width 3/4 in
- Color clear
- Material Steel
- Includes ANSI 2 3/4 in Cut-Out, T-Strike
Explore More Products
- SECURITRON Exit Delay Timer, Steel, 12VDC XDT-12
- SECURITRON Keypad Cover PlateMfr. No. DK-26 DK-CPSS
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset KP1A
- SECURITRON Door Bracket, 8 in. L, Header Extension HEB-2CL-8
- SECURITRON Door Position Switch, Black, Metal Doors DPS-M-BK
- SECURITRON Securitron UNL Series Electric Strikes, 12 VDC, Stainless Steel UNL-12
- SECURITRON Dress Cover, Polished Brass, Mfr. No. M62 DC-62BP
- SECURITRON Door Switch, SS, Mfr. No. MK, Audible SPDT MKPZ
- SECURITRON Solar Panel Kit, Aluminum, Panel, Bracket SPK
- BEA Jamb Box 10BOXJAMBSM
- TRINE Trine 2000 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass 2001-24DC
- Securitron Electromagnetic Locking Systems