Hubbell Wiring Device-Kellems
Prewired Raceway, 10 Outlets, 6 In. L
Mfr # HBL24GB506IV
Zoro # G1609334
Free Shipping & Returns
$92.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PlugTrak(R)
- Number of Outlets 10
- Outlet Center Distance 6 in
- Length 5 ft
- Color Ivory
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC PT156112
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel HBL24GB512IV
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory HBL24GB306IV
- HUBBELL WIRING DEVICE-KELLEMS Back Box Feed HBL2048IV
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY HBL24GB512GYTR
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray HBL24GB506GY
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, Non-Metallic PlugTrak Series, PLUGTRAK, 6', 20A 125V, 1-Circuit, 2) Duplex PT206136
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBLALU20GBA606 HBLALU20GBA606
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, PVC PT156118
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D NM20GB612
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel HBL24GB606IV
- Hubbell Wiring Device-Kellems Raceways