Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Obstruction Wrench, S-Shaped (Discontinued)
Mfr # 1LCG2
Zoro # G1609483
This Product is Discontinued
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 5-15/16"
- SAE or Metric Metric
- Wrench Style S-Shaped