Dayton
120VAC Non-Reversing Definite Purpose Contactor 1P 25A
Mfr # 6GNZ0
Zoro # G1610323
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Non-Reversing
- Full Load Amps-Resistive 30 A
- Number of Poles 1
- Reversing No
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A 6GNP3
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A 6GNU1
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 32A 6GNP9
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 20A 6GNU0
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 32A 783Y01
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A 6GNV0
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 63A 6GNR0
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 3P 50A 6GNW8
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 3P 90A 6GNV7
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A 45GG10AGA
- WHITE-RODGERS Contactor 586-114111S1
- Dayton Definite Purpose Contactors