Hubbell Wiring Device-Kellems
Floor Box Cover, Round, Aluminum, 3/16 in.
Mfr # SA3925
Zoro # G1610804
Free Shipping & Returns
$101.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Number of Gangs 2
- Length 3 7/8 in
- Width 3 7/8 in
- Material Aluminum
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Cvr(2-3/8In.) S3525
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover Tile Flange, Black S1TFCBL
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Cover, Round, 1/4 in. SA2525
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown PFBCBRA
- HUBBELL WIRING DEVICE-KELLEMS Cover, Floor Box S3825
- HUBBELL WIRING DEVICE-KELLEMS Brass Lift Cover Assembly BRS2RCA
- HUBBELL WIRING DEVICE-KELLEMS Replacement Adapter, 4-Gang CFB Series Box, Round Covers CFB4GS1R8ADAPT
- HUBBELL WIRING DEVICE-KELLEMS Flush Furniture Feed Series, Single Service, Cover Flange, Gray Finish FRF1GY
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang Non-Metallic Cover, Includes Duplex and Style Line® Decorator Inserts, Brown PFBR826BRA
- RACO Floor Box Cover, Round, 2 Gangs, 6-1/4 in W, 3/8 in H, Brass RAC5500KIT
- STEEL CITY Floor Box Cover, 8-1/8 in., Brown 664-CST-SW-BRN
- Hubbell Wiring Device-Kellems Floor Box Covers