Zoro Select
Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK
Mfr # U04181.062.0002
Zoro # G1611933
$17.29
13% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-18
- Material Steel
- Material Grade/Class Grade 8
- Finish Zinc Yellow
- Hex Height 35/64 in
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-6, Steel, Grade 2, Black Oxide, 1/2 in Ht, 25 PK 300901G
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 2, Black Oxide, 1-1/2 in Ht HNI2175-001BX
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK U55081.037.0001
- ZORO SELECT Hex Nut, M36-2.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK M01120.360.0200
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK U04120.062.0001
- ZORO SELECT Hex Nut, 3/8"-16, Stainless Steel, Not Graded, Black Oxide, 21/64 in Ht, 2000 PK 37NF188B
- ZORO SELECT Machine Screw Nut, #6-40, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 10000 PK 06FNH
- ZORO SELECT Hex Nut, M18-2.50, A4 Stainless Steel, Not Graded, Plain, 15 mm Ht, 10 PK M55080.180.0001
- ZORO SELECT Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 31/32 in Ht, 5 PK U51080.112.0001
- ZORO SELECT Jam Nut, 7/8"-9, Carbon Steel, Grade A, Zinc Plated, 33/64 in Ht, 5 PK U11360.087.0001
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 300 PK B04180.062.0002
- Zoro Select Hex Nuts