Baldwin Filters
Air Filter, 4-9/16 x 15-21/32 in.
Mfr # PA1912
Zoro # G1612134
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 21/32 in
- Width 4 9/16 in
Explore More Products
- BALDWIN FILTERS Air Filter, 10-7/32 x 8-3/16 in. PA1620
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. PA2663-FN
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. CA5788
- BALDWIN FILTERS Air Filter, 8-7/8 x 10-1/8 in. PA1788
- BALDWIN FILTERS Air Filter, 3-3/8 x 13-1/16 in. PA2644
- BALDWIN FILTERS Air Filter, Element Only, 2-13/16" H PT23629
- BALDWIN FILTERS Air Filter, Nano Outer Air Element RS30187XP
- BALDWIN FILTERS Air Filter, Round, 3-11/32" W, 7-3/8" L PA10111
- BALDWIN FILTERS Engine Air Filter, Panel, 2-5/8" H PA10301
- BALDWIN FILTERS Air Filter, 19-13/16 in.Lx13-1/2 in.dia. PA30043
- MOTORCRAFT Elementasy-Aircleaner, FA1939 FA1939
- Baldwin Filters Automotive Engine Air Filters