Shop Alternate Products
This Product is Discontinued
Leviton
30 Amps Ac 600Vac Manual Motor Switch (Discontinued)
Mfr # MS303-DS
Zoro # G1612256
This Product is Discontinued
Key Features
- Voltage 600VAC
- Phase 3
- Amps 30
- Number of Poles 3
- Amps AC 30