Keckley
2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG
Mfr # 21THS-CI062P34-BOKI-KT7
Zoro # G1612576
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Threaded
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
- Max. Pressure 200 psi @ 150 Degrees F WOG
Explore More Products
- KECKLEY 1-1/4", Threaded, Cast iron, Y Strainer 11/43THY-CIM20M34-FTI-B7
- KECKLEY 1/4", Threaded, Cast iron, Y Strainer 1/43THY-CIM20M34-FTI-B7
- KECKLEY 1/2", Threaded, Cast iron, Y Strainer 1/23THY-CIM20M34-FTI-B7
- KECKLEY 2-1/2", Flanged, Cast iron, Y Strainer 21/21FFY-CI062P34-FBI-A7
- KECKLEY 1-1/2", Threaded, Cast iron, Y Strainer 11/23THY-CIM20M34-FTI-B7
- KECKLEY 1-1/4", Threaded, Bronze, Y Strainer 11/41THY-BCM20M34-FTI-F
- KECKLEY 1/2", Socket Weld, Carbon Steel, Y Strainer 1/25SWY-CS045P34-GTI-SB7
- KECKLEY 1-1/4", Threaded, Cast iron, Basket Strainer 11/41THS-CI062P34-BOKI-KT7
- KECKLEY 12", Flanged, Cast iron, Y Strainer 121FFY-CI125P34-FBI-A7
- HAYWARD Replacement Screen, 3/4" Y-Strainer, PVC, 1/32" Perforations YSX1007522
- LEGEND VALVE 2-1/2 T/S-15 1/16 PERF SCREEN 900-096
- Keckley Y & Basket Strainers