Zoro Select
1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNB11
Zoro # G1613814
$8.39
48% off
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Explore More Products
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNF02
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 E4BNE05
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 17/64 in T6BNA17
- ZORO SELECT 1" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 E6BNF17
- ZORO SELECT 3/8" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 T4WNC7
- ZORO SELECT 1" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 T6BNF19
- ZORO SELECT 3/4" x 2-1/2" Stainless Steel Pipe Nipple Sch 40 4321000600
- ZORO SELECT 2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in T6BNI13
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 E6BNA09
- ZORO SELECT 4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4WNL4
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNI15
- Zoro Select Pipes