National Guard
Saddle Threshold, 36in.L, Fluted, 6in.W
Mfr # 613-36
Zoro # G1613906
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Standards ADA, ANSI/BHMA A156.21, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
- ADA Compliant Yes
- Flange Width 6"
Explore More Products
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft, Alum 410-4
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W 713DKB-48
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W 613DKB-72
- NATIONAL GUARD Door Threshold, Aluminum, .078 in. Thck 950N-36
- NATIONAL GUARD Door Threshold, Dark Brz, 48in L, 3-3/4in W 8135NDKB-48
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum 896V-4
- NATIONAL GUARD Products 36" (3') Aluminum Saddle Threshold with MSLA Screws Satin Stainless Steel Finish 425E36SSMSLA
- NATIONAL GUARD 36" x 1/4" x 5" Aluminum Saddle Threshold with 1/4" # 20 Machine Screws 51336MSEA
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W 430EDKB-48
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL 4 FT AW-350-BR
- M D BUILDING PRODUCTS 81 BRN Clad Replace 87767
- National Guard Door Bottoms, Thresholds & Seals