Huot
Reamer Dispenser, Original, 60 Compartment
Mfr # 13420
Zoro # G1615372
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Original
- Holds 1 to 60 Wire Gauge
- Material Steel and Vinyl
- Overall Length 7 3/8 in
- Overall Width 14 5/8 in
Explore More Products
- HUOT Drill Bit Case, Jobber Length, Steel 11800
- HUOT Drill Bit Case, Jobber Length, Steel 11000
- HUOT Wall Mounts, Steel 56770
- HUOT Huot 30650 Drill Bit Buddy 30650
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers 13550
- HUOT CNC Tool Cart, 16C Collets 13955
- HUOT Dispenser Drill, #1 to #80 Jobbers Lengt 13040
- HUOT CNC Rack, Machine Mount Accessory Tray 56777
- HUOT Tool Cart, Steel 16940
- HHIP 5C Mount 3" 3-Jaw Lathe Chuck 3900-4701
- HHIP 10" 4-Jaw Independent Plain Back Chuck 3900-0043
- Huot Drill Bit Cases & Cabinets