Tsubaki
Sprocket , 50 Chain Size, 14 # of Teeth
Mfr # 50JA14
Zoro # G1615503
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 14
- Outside Dia. 3.11 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth 35B24F-1/2
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 23 # of Teeth 40B23F-1
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth 35B13F-5/8
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 14 # of Teeth 41B14
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth 35B13F-1/2
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 35 # of Teeth 40B35F-1
- TSUBAKI Sprocket Chain Rlr 6.498In #120 12 Cs, 120Q12 120Q12
- TSUBAKI Single Pitch Roller Chain Sprockets, 16B21 16B21
- TSUBAKI Sprocket Chain Rlr P Dbl 3/4In 7.47In, 2062B14 2062B14
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 30 # of Teeth 60BS30H X 1 1/4
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth 35B11F-3/8
- Tsubaki Chain Sprockets