Supercool
A/C Leak Stop Metal, Aerosol, 4oz.
Mfr # ST27
Zoro # G1615731
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 oz
- Flash Point (F) Greater Than 425
- Specific Gravity 0.85 to 0.097
- Sub-Category Leak Stoppers
- Size/Net Weight 4 oz
Explore More Products
- SUPERCOOL Air Conditioning Fast Flush, Can, 32oz. FFQ
- SUPERCOOL A/C Leak Stop Seals, Aerosal Can, 4oz. STOPA
- SUPERCOOL A/C Leak Stop Metal, 2oz. ST22
- SUPERCOOL Air Conditioning Fast Flush, Can, 1 gal. FFG
- VP RACING FUELS Madditive Diesel Fuel Conditioner 16 oz 2838
- POWER SERVICE Diesel Kleen +Cetane Boost Diesel Multifunction Fuel Additive 12 oz 3012-09
- PRI PRI CP123 PRI-G Gas Treatment - 16 oz. CP123
- CHEVRON Fuel Additive, 20 oz. Size, Yellow 65740 00310
- FJC FJC FJ525 R134A Advanced Stop Leak 19oz FJ525
- LUCAS OIL Diesel Fuel Additive, 32 oz. 10003
- LIQUI MOLY Super Diesel Additive, 0.3 Liter, 2002 2002
- Supercool Fuel Additives