- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Portable GFCI
- /
- Line Crd GFCI, 25 ft., Ylw, 15A, Weathrproof
Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Line Crd GFCI, 25 ft., Ylw, 15A, Weathrproof (Discontinued)
Mfr # GFP25C15A
Zoro # G1615966
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 15
- Number of Outlets 1
- Voltage 120V AC
- Receptacle Configuration NEMA 5-15R
- Plug Configuration NEMA 5-15P
Customers Also Purchased
- Brand Hubbell Wiring Device-Kellems
-
MFR #
GFP25C15A
-
Zoro #
G1615966
- UPC # 783585829555
- Country of Origin China
- Category Portable GFCI
Dimensions
Wire Size | 14 AWG |
Cord Length | 25 ft |
Portable GFCI Plug Cord Length | 9" |
Range of Lengths | 25 ft. |
Portable GFCI Receptacle Cord Length | 24 ft. |
Receptacle Cord Length | 24 ft |
Plug Cord Length | 9 in |
Outside Diameter | 0.245 |
Conductor Size | #14 AWG |
Details
Item | Straight Blade |
Amps | 15 |
Number of Outlets | 1 |
Voltage | 120V AC |
Receptacle Configuration | NEMA 5-15R |
Plug Configuration | NEMA 5-15P |
Reset Type | Automatic |
Max. Amps | 15 A |
Voltage Rating | 120 VAC |
Enclosure Rating | Weatherproof |
Number of Poles | 2 |
Number of Wires | 3 |
Color | Yellow |
NEC Cord Designation | SJEOOW |
Gauge/Conductor | 14/3 |
Self-Testing | No |
Outlet Configuration | 1 Outlet |
Standards | UL, Group 1, CSA |
NEMA Receptacle Configuration | 5-15R |
Plug Configuration - Ext. Cords and Power Strips | Straight, No Swivel |
Material | PVC |
HP | 1/2 hp |
Hz | 60 |
NEMA Plug Configuration | 5-15p |
Material of Construction | PVC |
Plug Style | Straight |
Trade Designation | SJEOOW |
Housing Material | PVC |
Number of Conductors | 3 |
Type | Line Cord |
Amperage | 15 A |
Temp. Rating | -35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F) |
Style | Automatic Set |
Weight | 3.45 lb |
Conductor Type | Copper |
Series | Extra Heavy Duty |
Number of Strands | Multi |
Construction | Fabricated |
Carton Quantity | 5 |
Current Rating | 15 A |
UPC | 783586000000 |
Standard | UL Listed |
Application | Line Cord with Male/Female Ends |
Brand | Hubbell Wiring Device-Kellems |
Connectivity | Plug-In |
Insulating Material | Elastomer |
Jacket Material | PVC |
Number Of Conductors | 3 |
Description
Line Cord GFCI, Cord Length 25 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Weatherproof, Number of Outlets 1, Trade Designation SJEOOW, Voltage 120V AC, Hz 60, Wire Size 14 AWG, Number of Conductors 3, Housing Material PVC