Dexter Russell
Hook, Node, 6 In Length
Mfr # 09173
Zoro # G1616011
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Node Hook
- Blade Material Steel
- Handle Color White
- NSF Certified Yes
- Length 6 in
Explore More Products
- DEXTER RUSSELL Salad And Pasta Server 9 In 31435
- DEXTER RUSSELL Cleaver, 6 In Length 49542
- DEXTER RUSSELL No Work Steel, Rough, Green, 10 In. 07840
- DEXTER RUSSELL Pie Server Stainless Steel Pie Server 11", Commercial Use 31427
- DEXTER RUSSELL Mother Russell Spreader 35 In 18263
- DEXTER RUSSELL Pie Server Serrated Pie Server, 10" Overall, Commercial Use 31430
- DEXTER RUSSELL Butter Curler 18440
- DEXTER RUSSELL Dough Cutter/Scraper, Yellow Handle, 6"X3" 17303Y
- DEXTER RUSSELL Icing Grate Lifting Tool 31480
- WINCO 3 oz 1 Piece Ladle LDI-3
- STANTON TRADING Portioner 3oz Perforated Ivory Handle 4253
- Dexter Russell Serving Utensils