Panduit
Raceway, Panduct Type FS, 6 ft., Light Gray
Mfr # FS2X3LG6NM
Zoro # G1616036
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Finish Decor
- Series Panduct (R) Type FS
- Color Gray
- Mounting Style Screw Mount
Explore More Products
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes FS6X4LG6NM
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, 5.00 JBX3510WH-A
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray FS3X4LG6NM
- PANDUIT Faceplate, Hz, Communication, 2pos, Iw T70FH2IW
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White LDPH10WH8-A
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 ICF10WH-X
- PANDUIT TEE FITTING FOR L&C RACEWAY, SIZE 5 INT'L WHITE, EACHES ROHS TF5IW-E
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, " x 1" x 1' (6-Pack) FS3X1LG6
- PANDUIT Fitting, Bend Radius Oc, Ld10, Lowv, Iw, PK10 OCFC10IW-X
- LEGRAND Raceway, Series 300, 5 ft., Ivory 300
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH F44T124GVP
- Panduit Raceways