- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Standard Round Axial Fan, Round, 115VAC, 1 Phase, 203/239 cfm
Shop Alternate Products
This Product is Discontinued
Dayton
Standard Round Axial Fan, Round, 115VAC, 1 Phase, 203/239 cfm (Discontinued)
Mfr # 3VU69
Zoro # G1616167
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 203/239
- Depth 2"
- Housing Material Cast Aluminum
- Phase 1
- Brand Dayton
- MFR #3VU69
- Zoro #G1616167
- UPC #190735294819
- Country of OriginChina
- Category Axial Fans and Accessories
Dimensions
Depth | 2" |
Fan Dia. | 6-3/4" |
Fan Depth | 2" |
Diameter | 6 3/4 in |
Details
Blade Material | Polybutylene Terephthalate |
CFM @ 0.000-In. SP | 203/239 |
Housing Material | Cast Aluminum |
Phase | 1 |
Shape | Round |
Watts | 27 |
Voltage | 115VAC |
Fan dBA | 51/58 |
Item | Standard Round Axial Fan |
Electrical Connection - Fans | Terminals |
Fan Item | Axial Fan |
Electrical Connections | Terminals |
Requires | Cord Set (Not Included) |
Mounting Position | Vertical or Horizontal |
Motor Type | PSC |
Fan Watts | 25/27 |
Fan RPM | 2800/3200 |
Housing Finish | Black Painted |
Mounting Eye O.C. - Fans | 6-3/8" |
Fan Shape | Round |
Fan Voltage | 115VAC |
Amps | 0.22/0.23 |
Hz | 60/50 |
Bearings | Ball |
Standards | UL and C-UL Recognized Component, and RoHS Compliant |
Max. Ambient Temp. | 158 Degrees F |
Thermal Protection | Auto |
dBA | 58 |
Mounting Eye O.C. | 6-3/8" |
Motor Insulation | Class A |
IP Rating | IP20 |
Environmental Applications | Equipment Cooling |
RPM | 3200/2800 |
Bearing Type | Ball |
Motor Design | PSC |
Color | Black |
Description
Standard Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 6 3/8 in, Diameter 6 3/4 in, Depth 2 in, CFM @ 0.000-In. SP 239/203, Watts 25/27, Voltage 115V AC, 60/50 Hz, 0.23/0.22 Amps, Electrical Connection - Fans Terminals, Sound Level 58/51, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3200/2800 RPM, Motor Design PSC, Motor Insulation Class A, Thermal Protection Auto, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene Terephthalate
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov