Zoro Select
Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht
Mfr # CLNI21000-010P
Zoro # G1616526
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Center Lock
- Lock Type Center-Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 3/8 in Ht CLNI20430-100P
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht CLNI20250-100P
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 7/16 in Ht CLNI20500-050P
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 13/64 mm Ht, 100 PK 4CAK8
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK KEPFI-100-100P
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 2 PK U51718.150.0001
- ZORO SELECT Lock Nut, #6-32, Steel, Wax, 1000 PK 06NXLTH
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Brass, Not Graded, Plain, 15/32 in Ht, 5 PK 4FHX4
- ZORO SELECT Lock Nut, 7/16"-14, Steel, Grade B, Wax, 0.223 in Ht, 500 PK 43NOB
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 10 PK 4CAL4
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 260 PK B12300.062.0001
- Zoro Select Lock Nuts