Shop Alternate Products
This Product is Discontinued
Zoro Select
Screw In Hook, Red Vinyl, 3 In, PK10 (Discontinued)
Mfr # 4ERX1
Zoro # G1616562
This Product is Discontinued
Key Features
- Fastening Method Screw In
- Points Per Hook 2
- Basic Hook Material Steel
- Points per Hook 2
- Number of Hooks 1