- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tube Fittings
- /
- Push-to-Connect Tube Fittings
- /
- Nickel Plated Brass Swivel Male Run Tee, 3/8 in Tube Size
Shop Alternate Products
This Product is Discontinued
Parker
Nickel Plated Brass Swivel Male Run Tee, 3/8 in Tube Size (Discontinued)
Mfr # W171PLP-6-4
Zoro # G1617016
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Swivel Adapter Tee
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Customers Also Purchased
- Brand Parker
-
MFR #
W171PLP-6-4
-
Zoro #
G1617016
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Overall Length | 2 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Details
Item | Swivel Male Run Tee |
Tube Fitting Material | Nickel Plated Brass |
Specific Fitting Shape | Swivel Adapter Tee |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 300 psi |
Pipe Fitting Connection Type | Tube x MNPT |
Temp. Range | 0 Degrees to 200 Degrees F |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Run Tee |
Basic Pipe Fitting Shape | Tee |
Connection Type | MNPTF x Push-to-Connect x Push-to-Connect |
Color | Silver |
Application | Air, Inert Gases, Oils, Vacuum |
System of Measurement | Imperial |
Maximum Operating Pressure | 300 psi |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side A Connection Type | MNPTF |
Fitting Side C Connection Type | Push-to-Connect |
Fitting Side B Connection Type | Push-to-Connect |
Resistance Properties | Corrosion-Resistant |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
Release Type | Button |
Vacuum Rating | 28 inHg |
Compatible Tube Material | Nylon, Polyethylene, Polypropylene, Polyurethane, Semi-Rigid Nylon |
Finish/Coating | Nickel Plated |
Release Ring Material | Polyacetal |
Minimum Operating Temperature | 0 Degrees F |
Fitting Shape | Tee |
End Connection Type | Push-to-Connect, Threaded |
Fitting Body Material | Nickel Plated Brass |
For Tube OD | 3/8 in x 3/8 in |
Description
Swivel Male Run Tee, Application Air, Inert Gases, Oils, Vacuum, Color Silver, Fitting Side A Connection Type MNPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F