Shop Alternate Products
This Product is Discontinued
Detex
Exit Trim, Value Series, Lever, Heavy Duty (Discontinued)
Mfr # 08BN 689 W-CYL
Zoro # G1617047
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Anodized Aluminum
- Grade 1
- Outside Trim Type Lever
- Fits Stile Width 4"
- Max. Door Height 96"