Enpac
Snap Wall Containment Brm, 1077gal
Mfr # 48-12121-BK-SU
Zoro # G1617847
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Geology, XR
- Width 12 ft
- Color Black/Yellow
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Spill Capacity 1,077 gal
Explore More Products
- ENPAC SpillPal, Standard, 12x21x4.5 4902-BK
- ENPAC Snap Wall Containment Berm, 501gal 57-10108-YE-SU
- ENPAC Spill Tray, 20 gal., Yellow 8091-YE
- ENPAC Catch Basin Insert, 500 gpm, Black 4343
- ENPAC Snap Wall Containment Berm, 179gal 48-461-BK-SU
- ENPAC Catch Basin Insert, Oil, , Black 4341
- ENPAC Railcar Track Pan, 20 ft. Full System ENP500FS
- ENPAC Spill Berm, 20 ft.Lx60 ft.Wx1 ft.H, Black 48-20601-BK-SU
- ENPAC Spill Berm, 20 ft.Lx40 ft.Wx1 ft.H, Black 48-20401-BK-SU
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W 1160
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 ECOPROPVCWT-153
- Enpac Spill Control Supplies