Zoro Select
External-E E-Clip, Steel Black Phosphate Finish, 13 mm Shaft Dia, 100 PK
Mfr # DE-12ST PA
Zoro # G1617856
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- For Bore Diameter Not Applicable
- Fits Shaft Diameter 13 mm
- Fits Groove Diameter 12mm
- Material Steel
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 5 PK TX-50SS
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 0.375 in Shaft Dia, 2000 PK 37REBP
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 2000 PK 37REXBP
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 10 PK SH-37SS
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 14 mm Shaft Dia, 100 PK DSH-14ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 10 PK SHR-112ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 2-1/8 in Shaft Dia, 200 PK 212REXBP
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7 1/2 in Shaft Dia U36000.750.0001
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1.812 in Shaft Dia, 200 PK 181REXBP
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-9/16 in Shaft Dia, 25 PK U36000.156.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-1/4 in Shaft Dia U36000.325.0001
- Zoro Select External Retaining Rings