Aeroquip
Mounting Cage, 8 Dash, PK20
Mfr # 1F40105-08C
Zoro # G1618836
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Max. Working Pressure (PSI) 500 psi
- Hose Outside Dia. (In.) 0.7 in
- Min. Burst Pressure (PSI) 2,000 psi
- Dash Size 8
Explore More Products
- AEROQUIP Clip, 6 Dash, PK10 1F40104-06C
- AEROQUIP Mounting Cage, 12 Dash, PK20 1F40105-12C
- AEROQUIP Clip/Cage Kit FT12139
- AEROQUIP Attaching Clip, 8 Dash, PK10 1F40104-08C
- AEROQUIP Attaching Clip, 12 Dash, PK10 1F40104-12C
- AEROQUIP Attaching Clip, 10 Dash, PK10 1F40104-10C
- AEROQUIP FCM1002 Pro-Clamp Hose Connector A83-FCM1002
- BREEZE Ideal Tridon 9/16 in. 1-1/16 in. SAE 10 Silver Hose Clamp Stainless Steel Band 625010551
- BREEZE Hose Clamp, GP, SAE 52, Zinc, PK10 62052H
- VELVAC Flat Band Clamp, 5", 022060 022060
- BREEZE CT350L, 100*BREEZE CT350L
- Aeroquip Hose Fittings