Zoro Select
Expansion Joint, 6 In, Double Sphere
Mfr # AMTE206
Zoro # G1619651
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 6 in
- Material EPDM
- Overall Length 9"
- Bolt Holes 8
Explore More Products
- ZORO SELECT Expansion Joint, 6 In, Double Sphere AMT206
- ZORO SELECT Expansion Joint, Single Sphere, 10 in Pipe WA-160-EE
- ZORO SELECT Expansion Joint, EPDM, Single, 10in AMSE210
- ZORO SELECT Expansion Joint, 8 In, Double Sphere AMT208
- ZORO SELECT Expansion Joint, 5 In, Single Sphere AMSE205
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere AMS201H
- ZORO SELECT Expansion Joint, Long L Rod, 4 in. Pipe LR-64-L
- ZORO SELECT Expansion Joint, Long L Rod, 2 in. Pipe LR-32-L
- ZORO SELECT Expansion Joint, Neoprene, Double, 12in AMT212
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere AMTE202H
- ZORO SELECT Expansion Joint, 1 In, Single Sphere AMSE201
- Zoro Select Expansion Joints